Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Split Taper Bushing
Global Part Number GPN:
571239
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Duplex Type
Global Part Number GPN:
30645
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
D50B42 X 1-15/16 1/4KW
Description
D50B42 X 1-15/16 1/4KW CHN SPROCKET ; MTO 50CHAIN 42T
Part # D50B42 X 1-15/16 1/4KW
BDI # 25896117
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
D50CTB42
Description
D50CTB42 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB42
BDI # 607868
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30364
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
D50B42 2-7/16 SPLIT
Description
D50B42 2-7/16 SPLIT SPROCKET ; 5/8IN PITCH 2-7/16IN BORE 42 TEETH
Part # D50B42 2-7/16 SPLIT
BDI # 21536067
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Split Type
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore