DS60A13 1-1/4 1/4KW 2SS
Description
DS60A13 1-1/4 1/4KW 2SS SPROCKET ; 1-1/4IN BORE 13 TEETH STEEL
Part # DS60A13 1-1/4 1/4KW 2SS
BDI # 21536524
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
569884
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
DS60A24
Description
DS60A24 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 2 ROW
Part # DS60A24
BDI # 607083
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
571873
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
DS60A13H X 1 KW 2SS
Description
DS60A13H X 1 KW 2SS RLR CHAIN SPROCKET ; 1" BORE 13 HARDENED TEETH DBL STRAND
Part # DS60A13H X 1 KW 2SS
BDI # 23767754
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
DS60A14 X 1-1/2 KW 2SS
Description
DS60A14 X 1-1/2 KW 2SS CHN SPROCKET ; REBORE TO 1-1/2
Part # DS60A14 X 1-1/2 KW 2SS
BDI # 25182572
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore