60BS21 X 1-7/8 1/2 X 1/4KW
Description
60BS21 X 1-7/8 1/2 X 1/4KW SPROCKET ; ROLLER CHAIN 3/4"P 21T
Part # 60BS21 X 1-7/8 1/2 X 1/4KW
BDI # 23706956
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
DS60A21 X 2 KW 2SS
Description
DS60A21 X 2 KW 2SS ROLLER CHAIN SPROCKET ; 60 ANSI 21 TOOTH 2" BORE
Part # DS60A21 X 2 KW 2SS
BDI # 23706938
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60A21 3-9/16 SIN CUÑERO
Description
MARTIN SPROCKET & GR 60A21 3-9/16 SIN CUÑERO
Part # 60A21 3-9/16 SIN CUÑERO
BDI # 23287661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BS21 X 2-3/16
Description
60BS21 X 2-3/16 RLR CHAIN SPROCKET ; 2-3/16"BORE 21T CHAIN #60
Part # 60BS21 X 2-3/16
BDI # 24472589
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore