60B25 X 2-3/16
Description
60B25 X 2-3/16 ROLLER CHAIN SPROCKET
Part # 60B25 X 2-3/16
BDI # 22987454
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60BS25 3/4
Description
60BS25 3/4 SPROCKET ; 3/4IN BORE 25 TEETH STEEL
Part # 60BS25 3/4
BDI # 21536047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60B25SS X 1IN 1/4 KW 2SS
Description
60B25SS X 1IN 1/4 KW 2SS RLR CHAIN SPRKT ; 1" BORE 25T CHAIN NO.25
Part # 60B25SS X 1IN 1/4 KW 2SS
BDI # 23676894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60BS25H X 1 1/4
Description
60BS25H X 1 1/4 CHAIN SPROCKET ; 60CHAIN 25T
Part # 60BS25H X 1 1/4
BDI # 22927295
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60C25 WS-1 HUBS 1-1/2IN 2KWS
Description
60C25 WS-1 HUBS 1-1/2IN 2KWS SPROCKET ; ROLLER 25TEETH 1-1/2IN BORE DIA 2KW
Part # 60C25 WS-1 HUBS 1-1/2IN 2KWS
BDI # 22138853
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore