E60C14H 1-11/16 KW 2SS 5/16
Description
E60C14H 1-11/16 KW 2SS 5/16 SPROCKET ; 1-11/16IN BORE 14 TEETH C HUB
Part # E60C14H 1-11/16 KW 2SS 5/16
BDI # 21536533
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
E60B14H
Description
E60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B14H
BDI # 608621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Triplex Type
Global Part Number GPN:
30854
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
E60B14H 1-1/4 KW/2SS
Description
E60B14H 1-1/4 KW/2SS SPROCKET ; STOCK BORE SPROCKET STL 3/4IN PITCH
Part # E60B14H 1-1/4 KW/2SS
BDI # 21516304
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Split Taper Bushing
Global Part Number GPN:
571360
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed