E60B15H 1-1/8
Description
E60B15H 1-1/8 RLR CHAIN SPROCKET ; 15 TEETH 3.98MM OUTSIDE DIA
Part # E60B15H 1-1/8
BDI # 21552805
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
E60B15H
Description
E60B15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT TRIPLE 1" MIN PLAIN BORE
Part # E60B15H
BDI # 608622
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Triplex Type
Global Part Number GPN:
30855
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Global Part Number GPN:
571361
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed