E60B16SS BH-1624
Description
E60B16SS BH-1624 SPROCKET W/BEARING ; 16T 60CHAIN
Part # E60B16SS BH-1624
BDI # 23111288
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
E60B16H
Description
E60B16H ROLLER CHAIN SPROCKET ; RSB 60-3 CHAIN 16T B-HUB ONE SIDE
Part # E60B16H
BDI # 608623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Triplex Type
Global Part Number GPN:
30856
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
E60B16SS X 1-7/16 3/8X3/16 KW 2SS
Description
E60B16SS X 1-7/16 3/8X3/16 KW 2SS ; TRIPLE SPROCKET
Part # E60B16SS X 1-7/16 3/8X3/16 KW 2SS
BDI # 22580404
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
E60B16SS
Description
E60B16SS ROLLER CHAIN SPROCKET ; 1-7/16" BORE NKW TRIPLE B 303SS
Part # E60B16SS
BDI # 22876293
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Global Part Number GPN:
571362
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed