E60B25H X 1-5/8 KW 2SS
Description
E60B25H X 1-5/8 KW 2SS SPROCKET
Part # E60B25H X 1-5/8 KW 2SS
BDI # 24333078
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
E60B25H
Description
E60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B25H
BDI # 608632
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Triplex Type
Global Part Number GPN:
30865
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Split Taper Bushing
Global Part Number GPN:
571370
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed