80C12
Description
80C12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE C HUB
Part # 80C12
BDI # 625257
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
30302
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80BS12 1 1/2
Description
80BS12 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/2" BORE
Part # 80BS12 1 1/2
BDI # 624495
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34909
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80B12 1-7/8
Description
80B12 1-7/8 SPROCKET ; 1IN PITCH 1-7/8IN BORE 12 TEETH STEEL
Part # 80B12 1-7/8
BDI # 21467759
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
880C12-6005-2RS
Description
880C12-6005-2RS SPROCKET ; C STYLE 1-5/8IN LTB
Part # 880C12-6005-2RS
BDI # 23340894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80BS12 30MM 8X3.3MM KW
Description
80BS12 30MM 8X3.3MM KW SPROCKET ; KSB-1010-19 REBORED TO CUSC
Part # 80BS12 30MM 8X3.3MM KW
BDI # 22391600
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore