80C80 X 2-3/16 KW2SS
Description
80C80 X 2-3/16 KW2SS ROLLER CHAIN SPRKT ; #80 CHAIN 80T 2-3/16" BORE KW2SS
Part # 80C80 X 2-3/16 KW2SS
BDI # 24674150
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Split Taper Bushing
Global Part Number GPN:
571832
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
80A80
Description
80A80 ROLLER CHAIN SPROCKET ; 1" P 80T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A80
BDI # 624459
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Global Part Number GPN:
31890
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
80BS80 4-1/2
Description
80BS80 4-1/2 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS80 4-1/2
BDI # 21515999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore