Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
D80B10H X 1-1/2
Description
D80B10H X 1-1/2 CHAIN SPROCKET ; 80CHAIN 10T
Part # D80B10H X 1-1/2
BDI # 24742841
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
D80B10H
Description
D80B10H ROLLER CHAIN SPROCKET ; 1" P 10T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B10H
BDI # 608101
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Duplex Type
Global Part Number GPN:
30683
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
D80B10 X 1-1/2 KW 2SS
Description
D80B10 X 1-1/2 KW 2SS CHN SPROCKET ; DBL STRAND 80CHAIN 10T
Part # D80B10 X 1-1/2 KW 2SS
BDI # 22684999
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
D80BS10 1 1/4
Description
D80BS10 1 1/4 ; DOUBLE SPROCKET 1 IN PITCH
Part # D80BS10 1 1/4
BDI # 18185423
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore