D80BS12H 2.047
Description
D80BS12H 2.047 SPROCKET ; 1IN PITCH 2.047IN BORE 12 TEETH STEEL
Part # D80BS12H 2.047
BDI # 21536515
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80B12H 1-7/8 KW AND S22
Description
D80B12H 1-7/8 KW AND S22 SPROCKET
Part # D80B12H 1-7/8 KW AND S22
BDI # 25856910
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80B12H 1-3/4 3/8X3/16 KW 3/8-16UNC SS
Description
D80B12H 1-3/4 3/8X3/16 KW 3/8-16UNC SS ; SPROCKET STD
Part # D80B12H 1-3/4 3/8X3/16 KW 3/8-16UNC SS
BDI # 24966363
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80B12H 1-1/2 STD KW 2SS
Description
D80B12H 1-1/2 STD KW 2SS RLR CHAIN SPRKT ; 1-1/2" BORE DIA 12 TEETH 1" PITCH
Part # D80B12H 1-1/2 STD KW 2SS
BDI # 21569762
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80BS12HW 1 3/4
Description
D80BS12HW 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS12HW 1 3/4
BDI # 608085
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
571064
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore