D80B14 MTO PER PRINT #13
Description
D80B14 MTO PER PRINT #13 SPROCKET
Part # D80B14 MTO PER PRINT #13
BDI # 24448109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
D80B14H X 1-7/8 KWSS MTO
Description
D80B14H X 1-7/8 KWSS MTO SPROCKET ; MTO
Part # D80B14H X 1-7/8 KWSS MTO
BDI # 25848126
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80B14H X 60MM KW 2SS
Description
D80B14H X 60MM KW 2SS SPROCKET ; 18MMX4.4MM KW 2 SS
Part # D80B14H X 60MM KW 2SS
BDI # 24556796
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80ATB14H
Description
D80ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB14H
BDI # 608015
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30392
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
D80B14H X 1-3/8IN KW 2SS
Description
D80B14H X 1-3/8IN KW 2SS CHAIN SPROCKET ; 80 ANSI 14 TEETH 1-3/8IN BORE
Part # D80B14H X 1-3/8IN KW 2SS
BDI # 22109679
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore