D80R20H
Description
D80R20H ROLLER CHAIN SPROCKET ; 1" P 20T HT DOUBLE BORE FOR R BUSH
Part # D80R20H
BDI # 608153
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571291
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
D80BTB20H
Description
D80BTB20H ROLLER CHAIN SPROCKET ; 1" P 20T HT DOUBLE BORE FOR 3020 BUSH
Part # D80BTB20H
BDI # 608098
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30398
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
D80BS20HW 1 1/2
Description
D80BS20HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS20HW 1 1/2
BDI # 608092
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
570336
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80BS20HW 1 3/4
Description
D80BS20HW 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS20HW 1 3/4
BDI # 608093
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569304
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D80B20H
Description
D80B20H ROLLER CHAIN SPROCKET ; 1" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B20H
BDI # 608111
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Duplex Type
Global Part Number GPN:
30693
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore