D80B21H
Description
D80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B21H
BDI # 608112
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Duplex Type
Global Part Number GPN:
30694
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
D80BTB21H
Description
D80BTB21H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80BTB21H
BDI # 608099
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30399
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571292
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
D80C21H 2-1/2 KW 2SS
Description
D80C21H 2-1/2 KW 2SS ROLLER SPROCKET ; MTO DBLE STARND HARDEND TEETH 2-1/2"BORE
Part # D80C21H 2-1/2 KW 2SS
BDI # 25881607
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
D80B21H X 2-3/4IN KW SS
Description
D80B21H X 2-3/4" KW SS SPROCKET ; MTO 80 ANSI 21 TEETH 2-3/4" BORE
Part # D80B21H X 2-3/4IN KW SS
BDI # 25813713
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore