D80B28H X 2IN KW 2SS
Description
D80B28H X 2IN KW 2SS CHAIN SPROCKET ; 80 ANSI 28 TEETH 2" BORE
Part # D80B28H X 2IN KW 2SS
BDI # 22092041
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
D80R28
Description
D80R28 ROLLER CHAIN SPROCKET ; 1" P 28T DOUBLE BORE FOR R BUSH
Part # D80R28
BDI # 608161
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Global Part Number GPN:
571150
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore