F80C28 REBORE

COMPARE

F80C28 REBORE

Description
REF 6839125 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # F80C28 REBORE

BDI # 20653960

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80B27

COMPARE

F80B27

Description
F80B27 ; QUAD STRAND SPROCKET

MARTIN SPROCKET & GR

Part # F80B27

BDI # 18185430

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80C13 REBORE

COMPARE

F80C13 REBORE

Description
REF 6839123 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # F80C13 REBORE

BDI # 20654123

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80C33H

COMPARE

F80C33H

Description
F80C33H SPROCKET

MARTIN SPROCKET & GR

Part # F80C33H

BDI # 24869601

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80B19

COMPARE

F80B19

Description
F80B19 RLR CHAIN SPROCKET ; QUAD STRAND B-HUB 19T

MARTIN SPROCKET & GR

Part # F80B19

BDI # 18185429

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY