F80C13 REBORE

COMPARE

F80C13 REBORE

Description
REF 6839123 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # F80C13 REBORE

BDI # 20654123

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY