D50P18H
Description
D50P18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE BORE FOR P BUSH
Part # D50P18H
BDI # 607880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Global Part Number GPN:
571223
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
20H100 SH
Description
20H100 SH SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 20H100 SH
BDI # 617192
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573729
Pitch Diameter - Millimeter:
80.85