40B17SS X 1-1/4
Description
40B17SS X 1-1/4 ROLLER CHAIN ; SS 17T 1-1/4" BORE
Part # 40B17SS X 1-1/4
BDI # 27914407
D50B16H
Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B16H
BDI # 607838
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type
Global Part Number GPN:
30627
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
D80B12 X 1-3/8
Description
D80B12 X 1-3/8 ROLLER CHAIN ; DOUBLE STARND 12T 1-3/8" BORE
Part # D80B12 X 1-3/8
BDI # 27914411
D80B12 X 3/4
Description
D80B12 X 3/4 ROLLER CHAIN ; DOUBLE STRAND 3/4" BORE 12T
Part # D80B12 X 3/4
BDI # 27914400