DS40A13H 5/8 KW 2SS
Description
DS40A13H 5/8 KW 2SS RLR CHAIN SPROCKET ; 13 TEETH 2.33" OUTSIDE DIA
Part # DS40A13H 5/8 KW 2SS
BDI # 21552695
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
DS60A13 1-7/16
Description
DS60A13 1-7/16 SPROCKET ; 1-7/16IN BORE 13 TEETH STEEL
Part # DS60A13 1-7/16
BDI # 21445511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
DS50A13H
Description
DS50A13H RLR CHAIN SPROCKET ; DBL SINGLE 13T HARDENED CHAIN NO.50
Part # DS50A13H
BDI # 23769284
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
DS60A13H X 1 KW 2SS
Description
DS60A13H X 1 KW 2SS RLR CHAIN SPROCKET ; 1" BORE 13 HARDENED TEETH DBL STRAND
Part # DS60A13H X 1 KW 2SS
BDI # 23767754
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
DS60A13 1-7/16 KW 2SS
Description
DS60A13 1-7/16 KW 2SS SPROCKET ; 1-7/16IN BORE 13 TEETH STEEL
Part # DS60A13 1-7/16 KW 2SS
BDI # 21536525
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore