Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
DS60A14 X 1-1/2 MTO
Description
DS60A14 X 1-1/2 MTO CHAIN SPROCKET
Part # DS60A14 X 1-1/2 MTO
BDI # 25200426
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS60ATB14 MTO
Description
DS60ATB14 MTO SPROCKET ; USES 1615 TB CARBON STEEL
Part # DS60ATB14 MTO
BDI # 24763230
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
DS60A14 X 1-1/4 3/8KW
Description
DS60A14 X 1-1/4 3/8KW SPROCKET ; MTO
Part # DS60A14 X 1-1/4 3/8KW
BDI # 25883875
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
DS60A14 X 1-1/2 KW 2SS
Description
DS60A14 X 1-1/2 KW 2SS CHN SPROCKET ; REBORE TO 1-1/2
Part # DS60A14 X 1-1/2 KW 2SS
BDI # 25182572
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore