Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Global Part Number GPN:
571855
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
DS80A17 X 1-15/16
Description
DS80A17 X 1-15/16 CHAIN SPROCKET ; 1/2" KEYWAY 2 SET SCREW
Part # DS80A17 X 1-15/16
BDI # 23974520
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS100A17 100MM KW 2SS
Description
DS100A17 100MM KW 2SS SPROCKET ; 100MM BORE 17 TEETH STEEL
Part # DS100A17 100MM KW 2SS
BDI # 21536517
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
DS80A17H X 1-15/16 KW/2SS
Description
DS80A17H X 1-15/16 KW/2SS SPROCKET
Part # DS80A17H X 1-15/16 KW/2SS
BDI # 24872110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS100ATB17H
Description
DS100ATB17H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR 3020 BUSHING
Part # DS100ATB17H
BDI # 606988
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569612
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed