DS80A21 X 2 1/2X1/4KW 2SS
Description
DS80A21 X 2 1/2X1/4KW 2SS SPRKT ; SS 1/2-13X1/2
Part # DS80A21 X 2 1/2X1/4KW 2SS
BDI # 24299948
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
DS80A21 X 2-3/8 5/8X5/16KW 2SS
Description
DS80A21 X 2-3/8 5/8X5/16KW 2SS SPRKT ; 5/8-11X5/8
Part # DS80A21 X 2-3/8 5/8X5/16KW 2SS
BDI # 24299899
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
DS100ATB21H
Description
DS100ATB21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB21H
BDI # 606992
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570872
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
DS100A21 X 2-15/16IN 3/4IN KW
Description
DS100A21 X 2-15/16IN 3/4IN KW SPROCKET ; 2-15/16" BORE 21 TEETH
Part # DS100A21 X 2-15/16IN 3/4IN KW
BDI # 23185874
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore