Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
DS60A15 1-3/16
Description
DS60A15 1-3/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # DS60A15 1-3/16
BDI # 21516435
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
DS40ATB19H
Description
DS40ATB19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS40ATB19H
BDI # 607021
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569157
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
DS80A21 X 2 1/2X1/4KW 2SS
Description
DS80A21 X 2 1/2X1/4KW 2SS SPRKT ; SS 1/2-13X1/2
Part # DS80A21 X 2 1/2X1/4KW 2SS
BDI # 24299948
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
DS50ATB24H
Description
DS50ATB24H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 24T A-DOUBLE SINGLE
Part # DS50ATB24H
BDI # 607048
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570218
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed