Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.47
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569738
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Global Part Number GPN:
31537
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
140A14
Description
140A14 ROLLER CHAIN SPROCKET ; 1-3/4" P 14T 1-1/2" MIN PLAIN A PLATE
Part # 140A14
BDI # 615530
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Global Part Number GPN:
31455
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
D10ATB14
Description
D10ATB14 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10ATB14
BDI # 607235
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570508
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Global Part Number GPN:
31420
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore