50A25 DWG 101-0094-0016
Description
50A25 DWG 101-0094-0016 MTO SPROCKET
Part # 50A25 DWG 101-0094-0016
BDI # 22599906
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
40A25 2.0464/2.0457
Description
40A25 2.0464/2.0457 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A25 2.0464/2.0457
BDI # 21445201
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
815A25
Description
815A25 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25
BDI # 625461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Global Part Number GPN:
31497
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Global Part Number GPN:
31525
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore