Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Simplex Type
Global Part Number GPN:
570745
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
60A38H
Description
60A38H SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60A38H
BDI # 21445284
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Other Features:
Simplex Type
Global Part Number GPN:
569658
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
80A38H
Description
80A38H ROLLER CHAIN SPROCKET ; 38 HARD TEETH 1-3/16IN STEEL
Part # 80A38H
BDI # 22151851
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type
Global Part Number GPN:
570877
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore