DS35BS12 X 5/8
Description
DS35BS12 X 5/8 ROLLER CHAIN SPROCKET ; DBL SGL 3/8" PITCH 12T
Part # DS35BS12 X 5/8
BDI # 22495169
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore