Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
DS100R17H
Description
DS100R17H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT 1-1/8" MIN PLAIN BORE
Part # DS100R17H
BDI # 607002
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Global Part Number GPN:
571839
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
DS80Q17H
Description
DS80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # DS80Q17H
BDI # 607108
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571881
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS50H17H
Description
DS50H17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR H BUSHING
Part # DS50H17H
BDI # 607059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571865
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
105.461
Mounting Method:
Rough Bore