DS50P21H
Description
DS50P21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P21H
BDI # 607061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571867
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
DS40H21H
Description
DS40H21H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 21T B-DOUBLE SINGLE
Part # DS40H21H
BDI # 607038
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
571860
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
DS80R21H
Description
DS80R21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR R BUSHING
Part # DS80R21H
BDI # 607111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571883
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
DS100R21H
Description
DS100R21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-DOUBLE SINGLE
Part # DS100R21H
BDI # 607004
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571841
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed