D120B13
Description
D120B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B13
BDI # 607409
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Duplex Type
Global Part Number GPN:
30499
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
QD Bushing
Global Part Number GPN:
31288
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
160B13 BORE 3-7/16 K STD
Description
MARTIN SPROCKET & GR 160B13 BORE 3-7/16 K STD
Part # 160B13 BORE 3-7/16 K STD
BDI # 23287584
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
50BTB13H
Description
50BTB13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT BORE FOR 1008 BUSHING
Part # 50BTB13H
BDI # 621891
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32117
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
80B13 X 1-5/8
Description
80B13 X 1-5/8 SPROCKET ; 1-5/8" BORE STD KW 13 TEETH
Part # 80B13 X 1-5/8
BDI # 23682111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore