E08B17
Description
E08B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 14MM MIN PLAIN BORE
Part # E08B17
BDI # 1403141
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Triplex Type
Global Part Number GPN:
570095
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Duplex Type
Global Part Number GPN:
569211
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
12B17
Description
12B17 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 17T B-HUB ONE SIDE
Part # 12B17
BDI # 614867
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Global Part Number GPN:
570007
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
40JA17
Description
40JA17 ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 17T B-HUB ONE SIDE
Part # 40JA17
BDI # 620272
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30921
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35799
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore