Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80B20 X 1.6875 STD KW W/2SS 3/8-16 ALT
Description
80B20 X 1.6875 STD KW W/2SS 3/8-16 ALT ; QUOTE 027948-1 SPROCKET
Part # 80B20 X 1.6875 STD KW W/2SS 3/8-16 ALT
BDI # 24863618
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
41BS20 5/8
Description
41BS20 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 20 TEETH 1 ROW
Part # 41BS20 5/8
BDI # 620515
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32478
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
D40B20H ALT PER 237199
Description
D40B20H ALT PER 237199 SPROCKET
Part # D40B20H ALT PER 237199
BDI # 24649447
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
80BS20HT 2 7/16
Description
80BS20HT 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 80BS20HT 2 7/16
BDI # 624692
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
35681
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore