35BS24 20MM 6MMX2.8MM KW 2SS
Description
35BS24 20MM 6MMX2.8MM KEYWAY 2SS ; SPROCKET
Part # 35BS24 20MM 6MMX2.8MM KW 2SS
BDI # 23097669
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
50BS24HT 1 1/8
Description
50BS24HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS24HT 1 1/8
BDI # 621478
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33480
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
E80B24H
Description
E80B24H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-3 CHAIN 24T B-HUB ONE SIDE
Part # E80B24H
BDI # 608689
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Triplex Type
Global Part Number GPN:
30885
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
41BS24H 5/8
Description
41BS24H 5/8 RLR CHAIN SPROCKET ; 24 TEETH 4.1" OUTSIDE DIA
Part # 41BS24H 5/8
BDI # 21552011
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
60B24 MTO
Description
60B24 MTO IDLER SPROCKET ; WITH BRONZE BUSHING PRESSED IN
Part # 60B24 MTO
BDI # 25178388
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore