40B25
Description
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Part # 40B25
BDI # 620186
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
36154
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D40B25H X 45MM NKW 2SS
Description
D40B25H X 45MM NKW 2SS SPROCKET ; MTO 45MM BORE 25T AT 120 DEGREES
Part # D40B25H X 45MM NKW 2SS
BDI # 25813922
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
2080BS25H X 1-15/16
Description
2080BS25H X 1-15/16 CHAIN SPROCKET
Part # 2080BS25H X 1-15/16
BDI # 23182956
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore
32BTB25H
Description
32BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB25H
BDI # 618520
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569293
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Bushed
60B25 X 2-3/16
Description
60B25 X 2-3/16 ROLLER CHAIN SPROCKET
Part # 60B25 X 2-3/16
BDI # 22987454
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore