2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
BDI # 23585152
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082B30SS X 2-15/16 3/4X3/8 KW 2SS
Description
2082B30SS X 2-15/16 3/4X3/8 KW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-15/16 3/4X3/8 KW 2SS
BDI # 23585164
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
160BS30SS X 4.375
Description
160BS30SS X 4.375 SPRKT ; 20.23IN OD 3IN OAL
Part # 160BS30SS X 4.375
BDI # 25188539
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Duplex Type
Global Part Number GPN:
570177
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
2082B30SS X 1-7/16 NKW 2SS
Description
2082B30SS X 1-7/16 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 1-7/16 NKW 2SS
BDI # 23585148
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore