Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Bushed
D08B38
Description
D08B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T DOUBLE 20MM MIN PLAIN BORE
Part # D08B38
BDI # 607209
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type
Global Part Number GPN:
570204
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
16BTB38
Description
16BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB38
BDI # 615827
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570128
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
80BS38 2 15/16
Description
80BS38 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 2 15/16
BDI # 624898
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
35751
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80BS38 2 7/16
Description
80BS38 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 2 7/16
BDI # 624900
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
35699
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore