160B40H X 3-7/16 KW/SS
Description
160B40H X 3-7/16 KW/SS SPROCKET
Part # 160B40H X 3-7/16 KW/SS
BDI # 24871657
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160B40 10
Description
160B40 10 RLR CHAIN SPROCKET ; 40 TEETH 61.34" OUTSIDE DIA
Part # 160B40 10
BDI # 21552453
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
H140B40 3.4375IN 7/8IN KW 2SS
Description
H140B40 3.4375IN 7/8IN KW 2SS SPROCKET ; 40 TEETH 22.35" OUTSIDE DIA
Part # H140B40 3.4375IN 7/8IN KW 2SS
BDI # 21552210
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Finished Bore