50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
80BS42 1 5/8
Description
80BS42 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS42 1 5/8
BDI # 624937
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Global Part Number GPN:
35098
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
80BS42 1 15/16
Description
80BS42 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS42 1 15/16
BDI # 624934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Global Part Number GPN:
35421
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Split Taper Bushing
Global Part Number GPN:
571617
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
10BTB42
Description
10BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB42
BDI # 613906
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570244
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed