100BS60 X 3 KW SS MTO
Description
100BS60 X 3 KW SS MTO SPROCKET ; 3" BORE
Part # 100BS60 X 3 KW SS MTO
BDI # 24345411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100BTB60H
Description
100BTB60H ROLLER CHAIN SPROCKET ; 100 ANSI TAPER BORE 60HT 3020 BUSHING
Part # 100BTB60H
BDI # 24516256
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
QD Bushing
Global Part Number GPN:
30752
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
100BS60H X 3-7/16IN 2SS
Description
100BS60H X 3-7/16" 2SS SPROCKET
Part # 100BS60H X 3-7/16IN 2SS
BDI # 24871587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
D100B60 X 3IN 3/4KW MTO
Description
D100B60 X 3IN 3/4KW MTO CHN SPROCKET ; DOUBLE 100 CHAIN 60T
Part # D100B60 X 3IN 3/4KW MTO
BDI # 24709455
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore