Features
Chain Pitch - Inch:
4.5
Chain Size:
635
Chain Pitch - Millimeter:
114.3
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.39
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
441.706
Mounting Method:
Rough Bore
CA550C12H X 1-7/16
Description
CA550C12H X 1-7/16 SPLIT SPROCKET
Part # CA550C12H X 1-7/16
BDI # 24954066
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
CWD104C12CR
Description
CWD104C12CR SPROCKET ; HARDENED TEETH CAST
Part # CWD104C12CR
BDI # 24664648
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Chilled Rim
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
50C12 3/4 MTO W/KW SS
Description
50C12 3/4 MTO W/KW SS SPROCKET
Part # 50C12 3/4 MTO W/KW SS
BDI # 21587793
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
880C12-6005-2RS
Description
880C12-6005-2RS SPROCKET ; C STYLE 1-5/8IN LTB
Part # 880C12-6005-2RS
BDI # 23340894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore