Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
QD Bushing
Global Part Number GPN:
31344
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Bushed
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Global Part Number GPN:
571494
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
60C25 X 1-1/4IN KW 2SS
Description
60C25 X 1-1/4IN KW 2SS CHAIN SPROCKET ; 25T STEEL 1-1/4IN STOCK BORE
Part # 60C25 X 1-1/4IN KW 2SS
BDI # 21988141
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60C25 WS-1 HUBS 1-1/2IN 2KWS
Description
60C25 WS-1 HUBS 1-1/2IN 2KWS SPROCKET ; ROLLER 25TEETH 1-1/2IN BORE DIA 2KW
Part # 60C25 WS-1 HUBS 1-1/2IN 2KWS
BDI # 22138853
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore