Features
Chain Pitch - Inch:
3.067
Chain Size:
1568
Chain Pitch - Millimeter:
77.902
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
41.04
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
1042.416
Mounting Method:
Rough Bore
D10CTB42
Description
D10CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB42
BDI # 607283
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569538
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
D60CTB42
Description
D60CTB42 ROLLER CHAIN SPROCKET ; 3/4" P 42T DOUBLE BORE FOR 2517 BUSH
Part # D60CTB42
BDI # 607959
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30384
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
D12CTB42
Description
D12CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB42
BDI # 607388
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570202
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
41.15
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
1045.21
Mounting Method:
Rough Bore