E7-FRD-84-4
Description
E7-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-84-4
BDI # 24657891
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-F-66-04-4
Description
E7-F-66-04-4 FLAT CARRIER ASSY, CEME E CEMA E 66" BELT WIDTH (SMARTCATALOG)
Part # E7-F-66-04-4
BDI # 26374738
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount
E7-F-60-04-4
Description
E7-F-60-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 60" BELT WIDTH (SMARTCATALOG)
Part # E7-F-60-04-4
BDI # 26386877
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
E7-FRD-96-4
Description
E7-FRD-96-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-96-4
BDI # 24657892
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-F-54-04-4
Description
E7-F-54-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 54" BELT WIDTH (SMARTCATALOG)
Part # E7-F-54-04-4
BDI # 26389942
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount