D6-F-30-09-1
Description
D6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-30-09-1
BDI # 21986068
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-30-09-1
Description
C5-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-30-09-1
BDI # 21985852
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-36-09-4
Description
C5-F-36-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-36-09-4
BDI # 21985858
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
D5-F-36-09-1
Description
D5-F-36-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-36-09-1
BDI # 21986008
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
D5-FSA-30-09
Description
D5-FSA-30-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 30" WIDE BELT CEMA D
Part # D5-FSA-30-09
BDI # 21977528
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount