Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Split Taper Bushing
Global Part Number GPN:
571450
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
120R17H
Description
120R17H ROLLER CHAIN SPROCKET ; 1-1/2" P 17T HT BORE FOR R BUSHING
Part # 120R17H
BDI # 615179
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Split Taper Bushing
Global Part Number GPN:
571453
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
D08ATB17
Description
D08ATB17 ROLLER CHAIN SPROCKET ; 08 CHAIN 17 TEETH 2 ROW
Part # D08ATB17
BDI # 607169
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569364
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571334
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
571363
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed