Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Global Part Number GPN:
571395
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
32BTB28
Description
32BTB28 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB28
BDI # 618523
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570287
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Split Taper Bushing
Global Part Number GPN:
571267
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
W2814M20-SK
Description
W2814M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2814M20-SK
BDI # 612963
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.805
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577890
Pitch Diameter - Millimeter:
124.765
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577894
Pitch Diameter - Millimeter:
71.3