W488M35-SD
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M35-SD
BDI # 613066
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577974
Pitch Diameter - Millimeter:
122.23
48H150 SK
Description
48H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 48H150 SK
BDI # 620877
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573836
Pitch Diameter - Millimeter:
194.04
32CTB48
Description
32CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB48
BDI # 618550
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570222
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
48H300 SF
Description
48H300 SF SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE
Part # 48H300 SF
BDI # 620879
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573860
Pitch Diameter - Millimeter:
194.04
48L075 SDS
Description
48L075 SDS SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 48L075 SDS
BDI # 620881
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.806
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573648
Pitch Diameter - Millimeter:
145.53