50BS29 1 3/8
Description
50BS29 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS29 1 3/8
BDI # 621525
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Global Part Number GPN:
34245
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
50BS29 1 7/16
Description
50BS29 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS29 1 7/16
BDI # 621526
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Global Part Number GPN:
34531
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
60BS29 X 2IN
Description
60BS29 X 2IN RLR CHAIN SPCL SPROCKET ; 2IN BORE 29T STEEL
Part # 60BS29 X 2IN
BDI # 22322283
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
40BS29 1 3/16
Description
40BS29 1 3/16 ROLLER CHAIN SPROCKET ; 40 CHAIN 29T B-HUB ONE SIDE 1.188" FB
Part # 40BS29 1 3/16
BDI # 619795
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
33662
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore